For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Universal bracing for WCs or bidets
- Quick and easy to assemble
- Includes mounting set
Prepare the bracing by securing the lower crosspiece at a height depending on the chosen spacing (180 or 230 mm)
Position the bracing flush to the wall (unfinished) at the chosen point for installing the sanitation fixture
Tighten the threaded rods in the PVC block to the required position (180 or 230 mm) according to the type of sanitation fixture, secure with the 12 x 24 washer and 12 nut and protect the thread with the sheath supplied for this purpose
Mounting the suspended toilet or bidet (any model)
Mount the sanitation fixture on the threaded rod and secure it with the washer with PVC neck, 12 x 36 washer, 12 nut and PVC cap
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!