For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Very fine atomisation
Extremely quick drying
Ready for wet or dry sanding after just 1 minute with no wear on sandpaper.
Consistent atomisation pressure
Even application rate
Black
After use, turn the can upside down and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
For checking sanding work on all kinds of surfaces such as fillers, primers, old paints etc.
Shake the can well for at least 2 minutes before use. In one spray pass, spray a thin mist onto the surface to be sanded.
Can be sanded after approx. 1 minute.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!