Welcome to Würth Italy For trade customers only
Reinforced fibre FIBERFLEX
Reinforced fibre  FIBERFLEX - 1
Reinforced fibre  FIBERFLEX - 2

For detailed information, other images and documents, please select individual articles from the following table.

Reinforced fibre FIBERFLEX

Made from polypropylene

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Water-soluble bag


  • Quick and easy to use, no waste

  • Simply throw the bag into the mixer together with the mixture


Improves the plastic properties of the mixture


  • Increases the compressive, tensile and bending strength

  • Reduces waste and increases the durability of the finished product

  • Increases resistance to impacts and abrasion

  • Reduced bleeding and better distribution of materials


Evenly distributes the tension caused by plastic and hydraulic shrinkage


  • Reduces cracks

  • Improves the appearance and watertight properties of the cement mixture

  • Increased resistance to freezing/thawing and other weather conditions
Properties of fibre-reinforced concrete
Mix design used:
Mixture
with additives➔
Permeability (CRC C48) -45 %
Abrasion resistance (ASTM C944) +20 %
Impact resistance +10 %
Cracking reduction -80 %
Concrete: 300 kg/m3
Natural sand: 700 kg/m3
Crushed sand: 70 kg/m3
Gravel: 1080 kg/m3
water: 180 kg/m3
Application area