For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Water-soluble bag
- Quick and easy to use, no waste
- Simply throw the bag into the mixer together with the mixture
Improves the plastic properties of the mixture
- Increases the compressive, tensile and bending strength
- Reduces waste and increases the durability of the finished product
- Increases resistance to impacts and abrasion
- Reduced bleeding and better distribution of materials
Evenly distributes the tension caused by plastic and hydraulic shrinkage
- Reduces cracks
- Improves the appearance and watertight properties of the cement mixture
- Increased resistance to freezing/thawing and other weather conditions
Properties of fibre-reinforced concrete | ||
Mix design used: | Mixture with additives➔ | Permeability (CRC C48) -45 % Abrasion resistance (ASTM C944) +20 % Impact resistance +10 % Cracking reduction -80 % |
Concrete: 300 kg/m3 | ||
Natural sand: 700 kg/m3 | ||
Crushed sand: 70 kg/m3 | ||
Gravel: 1080 kg/m3 | ||
water: 180 kg/m3 |
Plaster
Thin slabs and infill panels
Commercial and industrial flooring
Screed for flooring
Prefabricated elements
Vessels, wells, pipes, fences, road barriers etc.
Reinforced and non-reinforced concrete
Exposed concrete
Add Fiberflex to aggregates or put in a cement mixer along with a ready-made mixture. Do not add water. Follow the guidelines regarding the composition of the mixture and if necessary, adjust the dosage of superplasticiser admixture, if using. The ideal ratio between the fibre length and the thickness of the finished product is about 1:3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!