Welcome to Würth Italy For trade customers only
VWM in-front-of-wall mounting system, EPS system
VWM in-front-of-wall mounting system, EPS system - 1
VWM in-front-of-wall mounting system, EPS system - 2
VWM in-front-of-wall mounting system, EPS system - 3

For detailed information, other images and documents, please select individual articles from the following table.

VWM in-front-of-wall mounting system, EPS system

Easy to assemble pre-wall mounting system with special system profiles made from high-density EPS for fitting windows in front of supporting walls

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Tested pre-wall mounting system (component testing by ift Rosenheim)


  • For fitting windows in front of supporting walls in insulation layers

  • 80 mm and 140 mm overhang possible

  • Reduction of structural thermal bridges

  • Optimised Ψ value thanks to use of highly insulating special system profiles

  • Very simple and flexible to cut with hand saws or chop saws

  • Easy to mount thanks to low weight of the special system profiles and dovetail connection to the profiles

  • Combined bonded and mechanical attachment for secure load transfer on many common structural surfaces

  • Optimal basis for economical sealing of window connection joints

  • Can be combined with VWM pre-wall mounting system or JB-D window installation brackets
Notice
  • Observe the RAL guidelines on assembly and planning of windows and house doors when planning and assembling (art. no. 5995 000 000).

  • Always seal and adhere EPS special system profiles using the associated VWM assembly adhesive (art. 0479 743 200) to the substrate and to each other.

  • The VWM assembly adhesive must be ordered separately.

  • When mounting, follow Special Case 1 in accordance with the RAL guidelines for mounting. If there are any special requirements, it may be necessary to consider Special Case 2.

  • It is important to check that installation has been performed correctly for the specific construction conditions (e.g. weight of window casement, surface properties). When planning and selecting suitable fasteners, their properties (e.g. application surface, edge spacings, loads) need to be taken into account.

  • To attach fall-proof glazing in accordance with DIN 18008-4, additional suitable and approved securing systems such as the W-ABZ window installation rail (art. no. 0479 740 XXX) must be used. Alternatively, approval is required for each individual case.

  • Instructions for processing can be found in the processing guidelines/mounting instructions.

  • Technical data and other product documentation can be found in the online shop.
Application area