For detailed information, other images and documents, please select individual articles from the following table.
Mounting rail FMP LIGHT
Zebra Solar - range for the mounting of photovoltaic panels
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Made of aluminium (EN - AW 6063 T6)
- For quick and easy attachment
- "Easy click" coupling system, compatible with snap clips in the Zebra SOLAR line
- Mounting rail is not pre-drilled and does not include EPDM seal - only available in standard height version
recommended fixing
- Zebra blind rivets, 4,8 x …, A2/A2 stainless steel
- Maximum moment of inertia: lx: 2.279 cm4 ly: 9.760 cm4
- Module maximum resistance: Wx: 1.358 cm3 Wy: 2.440 cm3
- Weight: 656 g/m
Check that the mounting rail is correctly installed onto the fretted metal sheet, and that the metal sheet is correctly secured to the structure underneath
If the mounting rail does not have a pre-fitted seal, EPDM sealing tape must be applied
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!