For detailed information, other images and documents, please select individual articles from the following table.
Solar mounting rail T37 AS 2.1
Mounting rail for photovoltaic roof bracket
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For attaching photovoltaic panels in combination with hook links and clips from the AS 2.1 range
- Dimensions 25.3 x 37 mm
- Length 3300 mm
- Made from aluminium
Photovoltaic roof bracket systems
Make sure that the mounting rails are flush and do not move. Installation torque for the mounting screws: M8 15 Nm/M10 30 Nm
Attach each mounting rail to at least two fixing points (hook link or stair bolt)
The mounting rails must not be connected in the same places as the fastening points (hook link or stair bolt)
The overhang at the last attachment point must not exceed 30 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!