For detailed information, other images and documents, please select individual articles from the following table.
Solar mounting rail for sheet metal roofs PLUS 400 AS 2.1
Photovoltaic bracket mounting rail for sheet metal roofs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For attaching photovoltaic panels vertically to sheet metal roofs
- Length: 400 mm
- With pre-fitted EPDM seal
- Pre-punched holes
- Product packaging includes four 5.5x25 self-tapping screws
- Made from aluminium
For buildings up to 25 metres high with a roof inclination between 5° and 35°
The following minimum sheet thicknesses are recommended:
- 0.4 mm for steel sheets
- 0.5 mm for aluminium sheets
Distance between trapezoidal profiles: 100-333 mm
Width of trapezoidal profiles: at least 22 mm (recommended width is 25 mm)
Photovoltaic bracket systems for sheet metal roofs
Attach the panel directly to the mounting rail using the central clips and end clips from the AS 2.1 range
Always check that the mounting rail is correctly installed onto the fretted metal sheet, and that the metal sheet is correctly secured to the structure underneath
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!