Welcome to Würth Italy For trade customers only
Ratchet handle hopper screwdriver with belt bag
Ratchet handle hopper screwdriver with belt bag  - 1
Ratchet handle hopper screwdriver with belt bag  - 2
Ratchet handle hopper screwdriver with belt bag  - 3
Ratchet handle hopper screwdriver with belt bag  - 4
Ratchet handle hopper screwdriver with belt bag  - 5
Ratchet handle hopper screwdriver with belt bag  - 6
Ratchet handle hopper screwdriver with belt bag  - 7
Ratchet handle hopper screwdriver with belt bag  - 8
Ratchet handle hopper screwdriver with belt bag  - 9
Ratchet handle hopper screwdriver with belt bag  - 10
Ratchet handle hopper screwdriver with belt bag  - 11
Ratchet handle hopper screwdriver with belt bag  - 12
Ratchet handle hopper screwdriver with belt bag  - 13

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet handle hopper screwdriver with belt bag

Ratchet handle hopper screwdriver equipped with multifunctional belt bag for ergonomic and safe working
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
Screwdriver handle with integrated bit magazine


  • 2-component handle for optimum power transmission and comfortable handling

  • Pull-out rotating magazine for fast location of desired bit

  • For max. twelve ¼ inch, 25 mm bits


Blade


Slim circular blade made of stainless steel with magnet



Ratchet tool


  • Powerful 28-tooth ratchet tool

  • Ideal for one-handed screwing, easy change of direction


Belt bag


  • 2 practical rubber bands on the outside for pens, small screwdrivers etc.

  • 4 strong magnets on the front of the belt bag hold small magnetic parts such as screws, nuts, nails, bits etc., leaving both hands free and everything in easy reach

  • Hook and loop cap for secure storage of the handle hopper screwdriver. For ergonomic one-handed operation, the cap can be easily attached to the back

  • With belt loop for belts up to 80 mm in width

  • Made from high-quality polyester (1680 denier)
Notice

Compatible with the handle hopper screwdriver, both with and without ratchet tool