Welcome to Würth Italy For trade customers only
ASPÖCK ECOLED III tail light in full LED with Glowing Body Technology

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ASPÖCK ECOLED III tail light in full LED with Glowing Body Technology

With protection class IP 6K9K and ADR and EMC approval as well as integrated triangular reflector, ideal for semi-trailers and trailers

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Increased safety and visibility in traffic due to the innovative Glowing Body Technology, which acts as a park light

  • Large luminous area for the park and brake lights ensures maximum visibility

  • Progressive direction indicator for modern-looking and clear indicating

  • Conforms to ISO pulse 13207-1 standard at 24 V ensuring reliable performance

  • Robust lens that is resistant to chemicals and scratches for a long service life

  • Integrated side marking control gear (SMCG) in accordance with ECE 48, Rev. 6 for version with 2-pin outputs

  • LED contour light is mounted with a mounting bracket that has a predetermined breaking point to minimise damage in the event of collisions

  • Multiway switching of the parking light for a variety of applications

  • High protection class IP6K9K provides optimum protection against dust and water

  • Optional with four 2-pin connectors on the back for distributor function