For detailed information, other images and documents, please select individual articles from the following table.
Multi-line laser MLPR 22
Self-levelling multi-line laser with 3 red, very visible 360° laser lines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Easy to use
- The laser in the pendulum self-levels within just a few seconds
- All lines can be easily switched on and off using the power button
Flexible mounting
- The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional universal wall bracket
- It can also be easily affixed to magnetic surfaces thanks to the powerful magnet system
Variety of options for operation
- The integrated battery pack can be used to charge the device via the charging socket before, during or after operation
- In emergency situations, the device can be operated using the batteries and the optionally available battery holder
Very visible laser lines
The luminosity can also be adjusted using the keypad in order to reduce the power consumption
Universal use even over long distances
When using the laser over a long distance, locate the laser beams using the universal receiver (available separately)
Levelling errors eliminated thanks to the level monitoring function
If the self-levelling range is exceeded, the laser lines start flashing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!