For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Versatile, adapts quickly to different working positions, ensures optimal stability and safety at all times
Comfortable to climb and safe to use
- Non-slip square rung 30 x 30 mm
- Rung-to-post coupling with double border, inside and outside the vertical post
- Steel anti-extension safety hook with excellent strength and automatic locking for each step
- Nylon spread stopper safety strap
- Aluminium anti-closure safety spacer bars
- Wall rollers allow the third part to be extended and retracted with ease
Stable ladder
- Non-slip stop ends and feet with anti-detachment couplings
- Stabilising base with non-deformable calibrated coupling made of aluminium, quick to fit
- Gravity-cast aluminium castings guarantee greater hold under stress and greater shock resistance
- Extendible hinges with an extruded aluminium profile are highly resistant and prevent rust
Models 0962941408/0962941409/0962941410/0962941411 can be used on uneven ground
For adapting the ladder to even the toughest conditions
Device for uneven ground is ideal for use on slopes, stairs and steep inclines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!