For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Due to its properties, it can replace any other type of grease (calcium, sodium, mixed-based, aluminium, etc.) making it usable in more numerous applications
Universal lithium-based saponified grease
- for lubrication of bearings and parts subject to normal stresses
- smooth appearance, adhesive
- suitable for applications on motor vehicles, industrial vehicles and agricultural machinery
Excellent resistance
- excellent resistance to oxidation
- good protective capacity of components lubricated
- water resistant
- mechanical stability even in the presence of vibration
High stability
- excellent mechanical stability, with no change in its quality even if subjected to long duty cycles
- does not change consistency, while maintaining good pumpability even if stored for long periods
Bearings, planes or rolling lubrication of industrial machinery, construction, road and, in general, in simultaneous high temperature conditions (max. 120°C). It is particularly suitable for general lubrication of motor vehicles, wheel hubs, water pumps, generators, and bearings of industrial machines, starter motors, caterpillar track supports, and any other lubrication/greasing of agricultural machinery. With NLGI 2 markings, may be applied with automatic lubrication, or applied by hand
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!