For detailed information, other images and documents, please select individual articles from the following table.
High-pressure hose ELEVATOR
High-pressure, rubber single hose
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Structure
- Sub-layer: nitrile
- Reinforcement layers: high-strength, single or double steel braiding
- Coating: smooth, black synthetic rubber that is resistant to abrasion, ozone, oils and weathering
Available on request, delivery within 10 working days
Ideal for applications where the return line should be pressurised, such as fork lifts, telescopic arms, stabilisers and hose winders. Extremely small bending radii (less than half the radius required by SAE 100 R2) and very high flexibility (ideal for hydraulic applications with a small bending radius)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!