For detailed information, other images and documents, please select individual articles from the following table.
Hose HYGREEN R15
Isobaric line 6000 PSI. Compatible with organic oils. Exceeds EN standard. Impulse tested up to 1,000,000 cycles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Internal hose:
Synthetic rubber, extruded without any connection joints, uniform thickness
Reinforcement:
Four spirals up to 1 inch, plus six high-strength steel spirals
Cover:
Synthetic rubber that is resistant to abrasion, oils, fuels and atmospheric agents
Recommended fluids:
Mineral and organic oils, glycol/water emulsions, water, lubricants
Applicable specifications:
EXCEEDS SAE 100R15- ISO 3862
Operating temperature:
-40°C to +121°C (125°C intermittently), -40°C to +70°C for water-based fluids, 0°C to +70°C for water
Applicable specifications:
EXCEEDS SAE 100R15- ISO 3862
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!