Welcome to Würth Italy For trade customers only
Marine grease
Marine grease - 1
Marine grease - 2
Marine grease - 3
Marine grease - 4
Marine grease - 5
Marine grease - 6

For detailed information, other images and documents, please select individual articles from the following table.

Marine grease

Semi-synthetic PTFE-based grease
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
  • Insoluble in water and steam

  • Use on equipment operating in fresh water and salty water

  • Good splash resistance

  • Considerably improves the operating conditions of many mechanisms requiring lubrication

  • Synthetic macromolecule-based formulation enhanced by the addition of PTFE

  • Improves the friction coefficient

  • Work at high temperatures possible

  • Good adhesion to metal

  • Allows less frequent greasing

  • Excellent mechanical stability

  • Excellent extreme pressure (EP) properties, suitable for lubricating bearings under load

  • Very good resistance to vibrations

  • Very good resistance to external chemicals and corrosion