For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Watertight adhesive sealer to be applied between the transparent membrane and the counter batten ventilation
Impermeable membrane at the counter batten attachment points
Closed-cell polyethylene foam, soft and elastic
- wraps around nails/screws
- offers the maximum safety and protection against the ingress of water
High adhesive power
- Quick and easy mounting
- Good adhesion on under-roof membranes and on wood
- The seal can be pre-assembled on strips in the workshop
Versatile
- possibility of pre-assembly at the workshop
- available in different versions
- continuous version, quick application
- pre-cut version, no wastage of material
With separation film
Avoids wastage of material
Practical use
Erection of wooden roofs: indicated at the stage of installation of the counter ventilation using screws or nails through the transparent membrane. These drilling points can create troublesome entry points for rainwater or condensate causing damage to the structure of the roof. EURASOL®nail point sealer waterproofs effectively, protecting against damage caused by ingress of water
Glue EURASOL® nail point sealer on the lower face of batten or directly on the transparent membrane, following the ridge-eaves direction. The underlying material must be dry and free from dust or grease. Fixing the ventilation counter batten compresses the sealer, ensuring sealing at the point of attachment
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!