For detailed information, other images and documents, please select individual articles from the following table.
Universal neutral silicone
Neutral curing single-component silicone sealant
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Permanent elasticity, offsets the movement of building components. Avoids gaps and cracks ensuring a complete seal. Does not emit unpleasant odours during curing phase. Good adhesion on most porous surfaces
- Without primer: glass, aluminium (bare, coated, anodised), all types of metal, glazed ceramic, wood and many types of plastic
- With primer: concrete, aerated concrete, stone, limestone, clinker, brick, chalk, plaster
- Exceptional resistance to ageing and very good resistance to UV rays and to weathering
Important information
The product is not suitable for structural bonding, e.g. structural facades (structural glazing). Given the variety of paints and other coatings, we recommend compatibility testing to rule out undesirable reactions. Given the wide variety of materials used, it is always necessary to carry out preliminary tests. Does not adhere to plastics such as PTFE, PE and PP
Cannot be painted over and is not suitable for underwater sealing
Sizing of the joint:
The width of the joint is absolutely important and must be based on the size of the object to be sealed in such a way as to enable the sealant to give with movements without suffering gaps and cracks (maximum operating elongation)
The technical advice given, while based on our best experience, should in any event be considered purely as guidance and should be confirmed by comprehensive practical tests. The purchaser is in any event responsible for personally testing our products to ensure their suitable for the planned use
Product conforms with UNI EN ISO 11600
Declaration of performance DOP tested in accordance with EN 15651 – Part 1,2,3
For sealing of joints in buildings, window frames and in metal joinery. Indicated for both indoor and outdoor applications
All surfaces of the joint should be perfectly clean and dry. The sides of porous joints should be pre-treated with the appropriate undercoat primer for silicone from Würth. Observe the size of the joint. Prevent adhesion on three sides. Extrude the sealant without introducing air during filling of the joint. Smooth out within 5 minutes from application with Würth's special smoothing agent and spatula.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!