For detailed information, other images and documents, please select individual articles from the following table.
Neutral cold room and bathroom silicone filler A8 PRO S
2 in 1 cold room and/or bathroom silicone filler.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Exceptional adhesion on plastic bath and shower surfaces in acrylic resin.
- Excellent adhesion to ceramics.
- Contains a fungicide for improved mould-resistance.
- Easy to smooth.
- Shiny appearance.
- Fast drying.
- Odourless for improved working comfort when extruding the filler.
- Very good resistance to cold and lack of UV.
Not suitable for the structural bonding of glass, manufacturing aquariums or bonding mirrors. Avoid applying to natural stone, including marble, granite and quartzite (risk of migration). Carry out a test beforehand if you have any doubt about the compatibility with surfaces to be sealed. Hazardous. Follow the precautions for use.
Neutral filler specially developed for use in sanitary environments and bathrooms. Adheres without primer to baths, washbasins, sinks and sanitary appliances, but can also be used for fitting tiles, worktops, kitchen units and clean rooms. Suitable for polycarbonate, rigid PVC, ceramics and porcelain, clear and enamelled glass, anodised aluminium and stainless steel. With its top-of-the-range formula, this neutral silicone filler is also suitable for use in cold rooms, industrial and logistics refrigerated facilities, dairies, cheese dairies etc.
Surfaces should be clean, dry, and free from dust, grease and any substances that may affect adhesion. Apply using a manual or pneumatic gun ensuring that the seal is completely filled. The depth of the seals should take the filler application rate and local regulations into account. The width is generally double the thickness. For a neat finish, apply a smoothing agent and smooth the seal with a suitable spatula before a skin forms.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!