For detailed information, other images and documents, please select individual articles from the following table.
Silicone for sheet metal
Neutral cross-linked silicone sealant, specific for metals
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Specially designed for the bonding and sealing of metal components and to ensure permanent elasticity over time. Specific for use in flashing and metal joinery in general. Does not emit unpleasant odours during curing. Does not affect metal surfaces or any painting treatments. Exceptional resistance to ageing and very good resistance to UV rays and to weathering. The technical characteristics of the silicone remain unchanged even if subjected to temperature changes, rain, snow, etc.
Important information
The product is not suitable for structural bonding, e.g. structural facades (structural glazing). Given the variety of paints and other coatings, we recommend compatibility testing to rule out undesirable reactions. Given the wide variety of materials used, it is always necessary to carry out preliminary tests. Does not adhere to plastics such as PTFE, PE and PP
Cannot be painted over and is not suitable for underwater sealing
Product conforms with UNI EN ISO 11600
Declaration of performance DOP tested in accordance with EN 15651 – Part 1
Particularly indicated for sealing of galvanised and pre-painted sheet metal, iron aluminium, tin, lead, bronze, copper, brass and metal components for flashing work, carpentry and for the building industry in general. Indicated for indoor and outdoor applications, applicable on porous and non-porous materials
Clean, degrease and dry the surface. At the overlapping of the sheets, form a bead of sealant of about 1 cm. Overlap the sheets and press them together. Apply another bead of sealant along the joined section and then smooth it with a spatula and the appropriate Würth smoothing agent. Drill the sheet and apply rivets. Apply the sealant on the rivets and level with a spatula
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!