For detailed information, other images and documents, please select individual articles from the following table.
Screw for chipboard and laminate NEWCUT
White zinc-plated steel, flat countersunk head, full thread, PZ drive
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Screw with grooved point, particularly suitable for fixing into chipboard and laminate
Countersunk milling head with wings
- Countersinking wings under the head to prevent surfaces from cracking, splitting or breaking up
- Can even be used to screw into window construction fittings without damaging the coating
PZD drive
- Particularly deep slot to prevent slipping
- Excellent insertion/centring
- Force transmission without deformation of the head
Chipboard thread
- Sharp for easy and precise screwing
- Lubricated to prevent the screw from heating
- Coarse pitch for quick screwing and increased tightening capacity in chipboard panels
Grooved point
- Screws up to 25 mm long have a single slot, while the others have a double slot
- The groove allows it to the cut the fibrous structure of wood, as well as laminate
- The needle tip guarantees ideal positioning on the laminate surface without slipping, as well as excellent puncturing
Not suitable for use with anchors as the grooved point could damage the nylon. We recommend using ASSY-D screws
Suitable for attaching hardware (slider guides, mounting bases, etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!