For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
High flow rate of up to 2100 l/min and maximum operating pressure of 16 bar
Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.
Air-tight connections
Low energy consumption and a high level of efficiency
Hardened steel nipples
For max. pressure-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanised
High corrosion resistance for protection even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm
Euro profiles are compatible with other compressed air fittings.
Material: Steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!