For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Non-slip mat approved by FLOG
- The only non-slip mat certified for load securing applications
- Can be used between different load layers
- Helps prevent transported materials scratching by rubbing against each other (e.g. stainless steel)
- Ideal for transporting fragile materials such as glass, mirrors and door/window frames
- Works on dry surfaces up to a maximum gradient of 60°
- Can be used on both sides
- Machine- or hand-washable using gentle detergent
- Also suitable for use in the food industry
- Can be disposed of in normal household waste
- Can be cut to any shape
Friction coefficient:
The friction force between the loading bed and the load itself is a very important factor for anchoring
Dirt and wet or oily surfaces significantly reduce the friction
It is very important that the loading bed is kept clean
Using non-slip mats optimises the bed conditions and increases the friction coefficient. This means a reduction in the use of turnbuckles and saves time for anchoring
Suitable for a variety of applications
If the mat is used as a non-slip dashboard mat to hold a mobile phone, keys, remote controls etc., it is recommended to periodically clean the surface of the dashboard and to wash the mat by hand or in a washing machine (up to 60°). This maintenance stops the foam layer additives from evaporating, protecting the dashboard and windscreen from residue condensates. This is particularly recommended during the summer when temperatures can reach up to +100°C on the dashboard. Caution: do not place near the airbag. If the airbag deploys, items placed on the mat can cause serious personal injury
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!