For detailed information, other images and documents, please select individual articles from the following table.
Non-slip mat Black Cat Panther pads
The all-rounder for transport securing systems or workplace design.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used 1000 times – for almost all transported goods
- Both sides usable
- Material thickness of just 4.5 mm – heavily reinforced fabric with special coating – non-tearing
- Can be used from -40°C to +120°C
- Closed surface – hence no absorption of liquids
- Easy to clean
- Very high sliding friction coefficients, depending on friction surface and weight, of 0.81–1.49
- Food-safe – disposal with household waste
Clean if soiled to maintain the effect
Tested to 82.5 tonnes/m2
Transport sector, workplace design, slip protection for various sectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!