For detailed information, other images and documents, please select individual articles from the following table.
Nylon dowel with pan head screw SHARK® Pro
Guarantees solid anchoring in cavity walls and good spread in solid walls
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Package with anchor and screws
- White galvanised steel round head chipboard screw
- Suitable for use with nylon dowels
- The "with edges" version can be converted into an "edge free" version by driving the anchor in as far as possible with a hammer after inserting the screw, until the edge is unfolded in the borehole
- It can also be used as a push-through version by driving the anchor in as far as possible with a hammer after inserting the screw, until the edge is flush with the wall
- With anti-rotation wings
- Easy to tighten; slight resistance after anchoring
- High-quality polyamide (nylon)
- High resistance to ageing and weathering
- For use with wood and chipboard screws without counter thread, ring thread or self-tapping tip
Function: The screw is screwed in as far as possible and the wings spread open. For solid stone masonry the mounting process is complete; for hollow masonry, anchorage occurs after the wings spread. This will ensure that the anchor is mounted securely on different types of surfaces. The recommended screw type is indicated in bold. Not suitable for mounting on ceilings. Screws with a smaller diameter can also be used.
Medium/light anchorage in concrete, solid stone masonry (solid brick, tuff), hollow masonry (perforated or semi-perforated bricks and stone), plasterboard, porous concrete and aerated concrete. For mounting: clamps, cables and pipe ducts, shelves, wall cupboards, mirrors, lamps, switches, wardrobes, pictures etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!