For detailed information, other images and documents, please select individual articles from the following table.
Nylon dowel with chipboard screw SHARK® Pro
Ensures full spread and binding in the borehole
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Anchor and screws in same package
- Nickel-plated steel chipboard screw with raised countersunk head, suitable for use in conjunction with nylon dowels
- The "with flange" version can be converted into the "without flange" version by hitting the screw that has been used with a hammer, until the flange disappears in the bore
- Also suitable for push-through installation by hitting the screw that has been used with a hammer, until the flange is flush with the wall
- With anti-rotation tabs
- Easy to screw in and low resistance when binding
- High-quality polyamide (nylon)
- High resistance to ageing and weathering
- For use with wood screws and chipboard counter threaded bolts, ring threads or self-drilling tips
Function: The screw penetrates into the end of the anchor and spreads the tabs. Once this process is complete, the anchor expands in the borehole and provides a secure hold. This allows anchoring in different types of materials. The recommended screw is highlighted in bold. Except in the case of ceilings, screws with a smaller diameter are also suitable.
Fixings with medium/light load on concrete, solid stone masonry (solid brick, tuff), hollow masonry (perforated or semi-perforated bricks and blocks), plasterboard, porous concrete and aerated concrete.
For fixing clamps, channels for cables and pipes, shelves, cabinets, mirrors, lamps, switches, wardrobes, picture frames etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!