For detailed information, other images and documents, please select individual articles from the following table.
Nylon anchor with countersunk screw ROSE-TYPE
Specific for fixing on plasterboard and hollow brick
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With PZD 2 countersunk screw
- Anchor made of reinforced nylon fibre, with flange
- White zinc-plated steel screws (class 5.8)
- The particular shape of the expanded anchor creates a "ROSA" hold
| Recommended permissible loads in kN: | |
| made from gypsum plasterboard with min. thickness 18 mm | screw |
| tensile | 0,70 |
| cutting | 0,85 |
| (1 kN ≃ 100 kg) | |
Anchors for attachment of light objects, such radiators, shelves, cabinets, etc. on plasterboard, fibre gypsum panels, particle board, OSB panels and hollow brick
For attachment to materials with a thickness of min. 18 mm to max. 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!