For detailed information, other images and documents, please select individual articles from the following table.
Nylon anchor, includes nickel-plated raised-countersunk head screw W-MR
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Good resistance to deterioration, ageing, weathering and chemical agents
- For lightweight fixing on construction materials
- With reinforced anti-rotation tabs
- Use with wood screws, Wüpofast screws or particle board screws without counter-thread, ring thread or self-drilling tip
- Anchors and screws in the same package
| Technical data: Nylon anchor W-MR | Maximum recommended loads: | diameter/mm | 4 | 5 | 6 | 8 | 10 | 12 | 14 | 16 | 20 |
| concrete C20/25 | 0,15 | 0,25 | 0,38 | 0,6 | 0,9 | 1,4 | 1,9 | 2,3 | 3,0 |
| solid bricks | 0,14 | 0,25 | 0,3 | 0,5 | _ | _ | _ | _ | _ |
| porous concrete C4 | _ | 0,03 | 0,06 | 0,1 | 0,15 | 0,2 | _ | _ | _ |
| perforated bricks | 0,10 | 0,15 | 0,17 | 0,20 | 0,30 | 0,35 | 0,37 | _ | _ |
| (1 kN ≃ 100 kg) | |||||||||
| Laying conditions: | min. spacing ≥ mm | 40 | 50 | 60 | 80 | 100 | 120 | 140 | 160 | 200 |
| min. edge distance ≥ mm | 20 | 25 | 30 | 40 | 50 | 60 | 70 | 80 | 100 |
| min. depth of hole ≥ mm | 30 | 35 | 40 | 50 | 65 | 75 | 85 | 95 | 105 |
| embedment depth mm | 20 | 25 | 30 | 40 | 50 | 60 | 75 | 80 | 90 |
| minimum member thickness ≥ mm | 40 | 45 | 50 | 60 | 80 | 100 | 120 | 150 | 150 |
| dia. of hole mm | 4 | 5 | 6 | 8 | 10 | 12 | 14 | 16 | 20 |
| dia. of through hole in object mm | 4 | 5 | 6 | 8 | 10 | 12 | 14 | 16 | 20 |
| dia. of wood screw mm | 2 - 3 | 2,5 - 4 | 3,5 - 5 | 4,5 - 6 | 6 - 8 | 8 - 10 | 10 - 12 | 12 - 14 | 16 |
| dia. of chipboard screw mm | 3,5 | 4,5 | 5 | 6 | _ | _ | _ | _ | _ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!