Welcome to Würth Italy For trade customers only
Nylon anchor

For detailed information, other images and documents, please select individual articles from the following table.

Nylon anchor

For light loads (secondary attachments)

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • High-quality polyamide (nylon)

  • Halogen and silicon free

  • Temperature resistant from -40°C to +80°C

  • The hammer-in stop prevents premature expansion during push-through installation

  • The twist lock prevents turning in the drill hole

  • Wall plug shaft with no expansion pressure prevents damage to plaster and tiles

  • Push-through and cotter-pin installation

  • For mounting, we recommend the ASSY-D plug screw
Notice
  • Drill perforated brick using the rotary drill (without striking tool)

  • The drill cuttings must be removed from the drill hole

  • Screw length = attachment thickness (+plaster/insulation thickness) + anchor length + screw diameter