For detailed information, other images and documents, please select individual articles from the following table.
ORFS straight, One Piece, female thread
Gasket sealing face, ORFS O-Ring Face Seal
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.
The connector is always equipped with a sleeve.
Please note that the One Piece connector is officially approved for specific tubes only.
- Quick and easy installation
- Always the right combination
ORFS fittings have a gasket sealing face.
- SK (female thread) fittings have a straight sealing face
- UK (male thread) fittings have an O-ring slot
- Seal with an O ring
Repair of a leaking ORFS connection.
- Replacement of a broken O-ring
ORFS fittings have an inch-type UNF thread
The One-Piece connector is officially approved only for certain hoses.
One Piece connectors have been tested/certified for use with Bridgestone/Intertraco tubes.
The official compression dimensions are in use when the One Piece connector is attached to a Bridgestone/Intertraco tube.
One Piece connectors have not been tested for use with Tekno/Premier tubes.
Note the ferrule stripes and the K or J type marking on the One Piece connector.
K: intended for a 2-ply cross-ply tube, sizes 1/4” = 04 and 3/8” = 06.
Those with the J mark can be used in both 2-cross weave, 3-cross weave and 4-Spiral hoses,we have sizes 1/2” = 08 – 1 1/4” = 20.
The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!