For detailed information, other images and documents, please select individual articles from the following table.
ORFS straight, One Piece, female thread
Gasket sealing face, ORFS O-Ring Face Seal
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.
The connector is always equipped with a sleeve.
Please note that the One Piece connector is officially approved for specific tubes only.
- Quick and easy installation
- Always the right combination
ORFS fittings have a gasket sealing face.
- SK (female thread) fittings have a straight sealing face
- UK (male thread) fittings have an O-ring slot
- Seal with an O ring
Repair of a leaking ORFS connection.
- Replacement of a broken O-ring
ORFS fittings have an inch-type UNF thread
Note the ferrule stripes and the K or J type marking on the One Piece connector.
K: intended for a 2-ply cross-ply tube, sizes 1/4” = 04 and 3/8” = 06.
J: intended for a 2-ply or 3-ply cross-ply tube or a 4-spiral tube, sizes 1/2” = 08 – 1 1/4” = 20.
The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.
One Piece connectors have been tested/certified for use with Bridgestone/Intertraco tubes.
The official compression dimensions are in use when the One Piece connector is attached to a Bridgestone/Intertraco tube.
One Piece connectors have not been tested for use with Tekno/Premier tubes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!