For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Ready to use
- For use without the addition of water
- Eliminates the risk of incorrect dilutions
- Leaves no residue behind
Universal
- Suitable for use on metal, wood and fibreglass formwork
- Does not alter the colour of the concrete
Excellent release properties
- Allows easy demoulding
- Protects the formwork
- Simple application even at low temperatures
- Particularly suitable for medium and large parts
Visible finish
Forms a homogeneous film that creates an inert barrier between the formwork and the mix, improving the visible effect
Free from solvents
- Non-flammable
- Not susceptible to explosion hazards
- Safe and easy to handle and store
Environmentally friendly
Synthetic oil-based, does not contain mineral oils
Do not apply the product in the following circumstances:
- Temperatures below +5°C
- Possibility of imminent rain
- On damp surfaces
- Not suitable for polystyrene formwork
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Ensure that the surfaces to be treated are clean and dry. Shake the product prior to use. The release agent for formwork is ready to use and should not be diluted with water. Spray a very thin layer of product onto the formwork; it is recommended to apply by spraying, using appropriate nozzles to avoid using too much product. Remove any excess release agent. Allow to dry completely (at least 2 hours) before spraying and protect from rain. Can also be used with steam curing up to +80°C
Consumption
1 L for treating a surface area of 50-60 m²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!