For detailed information, other images and documents, please select individual articles from the following table.
One-handed clamp from VIKING ARM
High-quality, one-handed assembly tool for the professional tradesperson
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Even more accurate, millimetre-precise adjustment thanks to the improved calibration unit
- Fast and simple installation of heavy objects thanks to a load limit of 150 kg
- High stability because of the high-quality, black carbon steel
- Easy to operate with only one hand
- Ideal for using to raise, lower or clamp and also to spread
For lifting, lowering and clamping heavy objects
There are two options available for lowering or untensioning the clamping tool: Objects can be lowered with millimetre precision with the left lever. The right lever is for complete release
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!