For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For doors that normally need to be closed (e.g. hotel room doors)
- Steel body, spring made of spring steel, anti-wear nylon bushing for easy sliding
- Side adjustment even after the door is installed
- Tropicalized finishing to ensure optimum protection
- Self-closing function, tested with 50,000 opening/closing cycles at 90°
- Can be fitted on REI 30 approved doors
Recommended capacities:
- For doors up to 40 kg, we recommend: 1 x 3D adjustable hinge fitted in the middle and two self-closing hinges fitted at the ends of the door
- For doors from 40 kg–60 kg, we recommend: 2 x 3D adjustable hinges fitted at the ends of the door and two self-closing hinges fitted in the middle
- The hinge can withstand occasional 180° openings without damage, provided that these are not frequent and that the door is not kept in this position for a long period of time
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!