For detailed information, other images and documents, please select individual articles from the following table.
Optimisers for photovoltaic systems
Optimiser for photovoltaic panels, suitable for improving production of each individual photovoltaic panel, including in special environmental conditions. The complete range of accessories consists of: optimiser, access point and connectivity set
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimiser 9501018906
- Maximum current (IMP/ISC): 15 A/20 A
- Input voltage range (VMP): 16-80 V
- Maximum input voltage: 80 V
- Maximum system voltage (VMAX): 1,000 V/1,500 V*
- Maximum output current (IMAX): 15 A
- Maximum output power (PMAX): 700 W
- Maximum fuse value: 25 A
- Maximum efficiency: 99.6 %
- Length of input cables (from the module): 0.12/0.62 m
- Length of output cables (to the string): 1.2/2 m
- Connectors: MC4/EVO2
- Operating temperature range: -40 to +70 °C (-40 to +158 °F)
- Storage temperature range: -40 to 85 °C (-40 to 185 °F)
- Maximum altitude: 2,000 m
- Classification: IP68/NEMA 3R
- Dimensions (H/L/D): 139.7 x 138.4 x 22.9 mm
- Weight: 520 g
- Compliance with standards: FCC 15b, ETSI EN 301 489, CISPR 31, CSA 22.2, IEC 62109, NEC 690.12 UL 1741 PVRSE/PVRSS
- Warranty: 25 years
Access point 9501018905
- Input voltage range: 5 V DC to 25 V DC
- Consumption: 0.5 W on average, 1 W peak
- Recommended cable type: RS485, 18-22AWG
- Dimensions: 126.2 mm x 130.0 mm x 26.8 mm (with bracket)
- Weight: 227 g
- Operating temperature range: -30 °C to +70 °C
- Environmental classification: IP68, type 4R
- Maximum distance from TAP to closest TS4: 10 m
- Maximum distance from TAP to furthest TS4: 35 m
- Total TS4 units supported*: up to 300
Connectivity set9501018907 consisting of:
- Gateway
- Access point
- DIN rail power supply
Gateway:
- Operating temperature: -20 °C to + 85 °C
- Input voltage: 10-25 V DC
- Power consumption: 3-10 W
- Dimensions: 31 x 115.5 x 71.5 mm
- Weight: 126 g
- DIN rail power supply
- Operating temperature range: -20 °C to +70 °C
- Input voltage: 50/60 Hz, 100-240 V AC
- Power consumption: 3-15 W
- Dimensions: 203 x 115 x 278.4 mm
- Weight: 1.1 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!