Welcome to Würth Italy For trade customers only
PC bracket 360° for table and wall mounting
PC bracket 360° for table and wall mounting - 1
PC bracket 360° for table and wall mounting - 2
PC bracket 360° for table and wall mounting - 3
PC bracket 360° for table and wall mounting - 4

For detailed information, other images and documents, please select individual articles from the following table.

PC bracket 360° for table and wall mounting

Adjustable in height/width and 360° swivel
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
  • The flexible adjustment function allows the bracket to be adjusted in height from 300–530 mm and width from 88–203 mm to suit the size of the computer

  • 360° swivel for convenient access to connections

  • Practical and space-saving installation underneath the workbench or directly on the wall (in this case, the rotating function is eliminated)