For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Cross-linked polyethylene PE-Xa (high-density polyethylene, cross-linked using peroxide method "A")
- Outer coating with EVOH film (ethylene vinyl alcohol), which makes the pipe impermeable to oxygen in accordance with DIN 4726
- High flexibility for quick and easy installation
Suitable for use in underfloor heating and/or cooling systems
PE-Xa RAP pipe cannot be used in combination with PRINETO system fittings. Use only the eurocone 3/4 inch tightening adapters specifically for RAP pipes
Complies with EN ISO 15875-2
Application class 4 in accordance with EN ISO 15875-1
Dimension class C in accordance with EN ISO 15875-2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!