For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Crosslinked polyethylene PE-Xa (high-density polyethylene crosslinked according the “A” method with peroxides)
- Externally coated with EVOH (ethyl vinyl alcohol) film, which makes the pipe impermeable to oxygen according to DIN 4726
- High flexibility for easy and fast installation
Suitable for use in underfloor heating and/or cooling systems
PE-Xa RAP pipe cannot be used in combination with fittings of the PRINETO system. Only use the Eurokonus 3/4-inch tightening adapters specific for RAP pipes
Compliant with EN ISO 15875-2
Application class 4 according to EN ISO 15875-1
Dimension class C according to EN ISO 15875-2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!