For detailed information, other images and documents, please select individual articles from the following table.
Fixed-point group mixing unit POSEIDON-AT3
With b-pass for primary circuit and 3-way high temperature outlets
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Compliant with energy standards, including for 2015
Slim profile: only 90 mm! (box included)
Energy-efficient pump for significant energy savings
Unit is delivered pre-assembled and pre-wired in the box
High water flow rate (DN20 pump unit, compared with the usual DN15 units)
Fixed point unit, pre-assembled; comes with:
- Delivery line manifold with flow meters (0–5 L/min) for precise water flow adjustment of individual circuits
- Return line manifold with blue knobs for manual closure and thermostatic valve inserts for fitting electrothermal heads (M30 x 1.5 connection)
- 2 automatic air bleed valves, 1/2 inch; 2 loading/draining swivel cocks, M 3/4-inch tube; 2 thermometers (0–80°C), with rear connection; 2 zinc-plated steel support brackets
- 3-way mixing valve with thermostatic head (20–70°C) with remote sensor
- Grundfos UPM3S 25-60 130 pump, variable-speed, low power consumption, EEI ≤ 0.20
- Fixed-calibration safety thermostat (55°C), pre-wired
- 230 V electrical box, pre-wired to the pump and safety thermostat, complete with boiler entry point and ambient thermostat entry point
- 2 shut-off ball valves, 1-inch female/female with union nut
- Box is height-adjustable (via feet) and depth-adjustable (via slots)
- Adjustable bypass (1–3 m.wc) for primary circuit with connection for high-temperature manifolds
- High temperature outlets set, 3/4 inch, 3-way thermostatic valve (M30 x 1.5 connection) on return line manifold
Eurokonus 3/4-inch threaded connection for branches for single circuits
Box features:
- Made of hot-dip zinc-plated steel with white (RAL 9010) scratch-resistant plastic coating on the visible parts
- Plaster mesh on the rear and front and sheet metal mortar protection
The pump complies with the Energy Efficiency Index (EEI) set by EU Directive 2009/125/EC from 01/01/2013 (EEI ≤ 0.27); already compliant with the more stringent and definitive Index (EEI ≤ 0.23) required from 01/08/2015!
For distribution of circuits and fixed-point regulation of delivery temperature in underfloor heating systems, where necessary to provide heating components (radiators, towel warmers) with a high temperature
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!