For detailed information, other images and documents, please select individual articles from the following table.
Fixed-point group mixing unit POSEIDON
Mixing unit is delivered pre-assembled and pre-wired in slim-profile cabinet (90 mm)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fixed point unit, pre-assembled; comes with:
- Supply manifold with flow meters (0-5 l/min) for precise adjustment of water flow rate in individual circuits
- Return manifold with blue knobs for manual closure and thermostatic valve inserts for fitting electrothermal heads (M30x1.5 connection)
- 2 automatic air bleed valves, 1/2 inch; 2 loading/draining swivel cocks with 3/4 inch connection; 2 thermometers (0-80 °C) with rear connection; 2 zinc-plated steel support brackets
- 3-way mixing valve with thermostatic head (20-70 °C) with remote sensor
- Grundfos UPM3S 25-60 130 pump, variable-speed, low power consumption, energy efficiency index EEI ≤ 0.20
- Fixed-calibration safety thermostat (55 °C), pre-wired
- 230 V electrical box, pre-wired to the pump and safety thermostat, complete with boiler entry point and ambient thermostat entry point
- 2 shut-off ball valves, 1 inch female/female with union nut
- Cabinet is height-adjustable (via feet) and depth-adjustable (via slots)
Eurokonus 3/4 inch threaded connection for branches for individual circuits
High water flow rate (DN20 pump unit, compared with the conventional DN15 units)
Cabinet features:
- Hot-dip galvanised steel with white (RAL 9010) scratch-resistant plastic coating on the visible parts
- Plaster mesh on the rear and front and sheet metal mortar protection
The pump is compliant with the energy efficiency index (EEI) imposed by the European ErP Directive 2009/125/EC as of 01/01/2013 (EEI ≤ 0.27);
For distribution of circuits and fixed-point regulation of delivery temperature in underfloor heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!