For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Globe valve with supports for direct connection of sanitation, heating or HD pipes without additional transitions
- For use as a pipe valve (e.g. in multi-storey lines)
- With interchangeable valve insert
- For sanitation and heating installations up to 90 °C, pressure rating PN 10 (10 bar at 20 °C)
- Including protection cap
- Basic body material: Cuphin, insert material: Brass, stainless steel, EPDM
The water must flow in the direction indicated by the arrow embossed on the valve
The finishing set must be ordered separately
Suitable for plumbing and heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!