The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Multi-layer composite pipe
- For plumbing, heating and compressed air
- Approval in accordance with DVGW Worksheet W 542
- Base pipe made from cross-linked PE-X polyethylene in accordance with DIN 16892/16893 pipe series S 3.2 (for size 16-32)
- Laser butt-welded with aluminium layer and PE top layer
- Oxygen-tight in accordance with DIN 4726
- Application classes 1, 2, 4 and 5 in accordance with EN ISO 21003-1
- ÖVGW and other national approvals
- Connection with silver-coloured sliding sleeve
Suitable for plumbing and heating systems
Also suitable for pneumatic systems for air classes 1 to 4 in accordance with ISO 8573
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!