For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Material: closed-cell cross-linked polyethylene foam (PEF)
- Thermal conductivity 0/40 °C: 0.0370/0.0427 W/mK
- The outer low-density polyethylene (LDPE) film provides greater mechanical protection for the insulation, maintaining its properties over time
Effect on fire classification: B-s2, d0, in accordance with EN 13501-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!