For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- PE-X high-density cross-linked polyethylene according to DIN 16892/93, externally coated with EVOH film
- Nominal pressure PN 20 (20 bar with fluid at 20 °C for 50 years)
- Compressed air connection with clamping sleeve, brass-coloured
Impermeable to oxygen in accordance with DIN 4726
Application classes 4 and 5 according to EN ISO 15875-1
Size class A according to EN ISO 15875-2
Suitable for heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!