For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For directly tightening the flexible and heating 16 pipes to manifolds or other system components with 3/4-inch Eurocone male thread
- After cutting, debur and calibrate the pipe
- Material: nickel-plated brass nut, brass ring (Fig. 1 and 4) or polyamide ring (Fig. 2 and 3), brass core, EPDM seals
For a complete connection, first screw the union nut onto the pipe, then the sealing ring and then the connecting body
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!