For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Variable, out-of-wall extension for commercial model
- Installation depth (pipe centre to wall surface) for valve type 16 from 52-158 mm
- For valve type 20 and 25 from 60-166 mm
- Consisting of: outer extension 110 mm, slotted head for spindle
- Extension dimension up to 106 mm
Installation depth (from pipe axis to wall plaster): Tap dia. 16: 52-158 mm; tap dia. 20: 60-166 mm
Suitable for plumbing and heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!