For detailed information, other images and documents, please select individual articles from the following table.
1-component foam PUR 75
1-component PU pistol foam with extremely high yield and optimised foam quality.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extremely high yield: up to 75 litres of foam
- Up to 85 joint running metres (at 5 cm² joint cross-section)
- Fine-celled and uniform foam structure
- High drainage speed
- High degree of emptying
- Can be processed at ambient temperatures to 5°C (can temperature min. +15 °C)
- Material class E (EN 13501-1)
- Sound protection 58 dB (EN ISO 717-1)
- Resistant to ageing, heat and a variety of chemical products (but not UV radiation)
- Adheres to virtually all substrates such as cement, marble, stone, hard PVC, metal and wood, but not polyethylene, silicone, grease or similar. The product is CFC, HCFC and HFC-free
EC1 PLus
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!