Welcome to Würth Italy For trade customers only
Paint protection film
Paint protection film  - 1
Paint protection film  - 2
Paint protection film  - 3
Paint protection film  - 4
Paint protection film  - 5
Paint protection film  - 6
Paint protection film  - 7

For detailed information, other images and documents, please select individual articles from the following table.

Paint protection film

Protects against costly damage caused to paint by dents when parking, scratches on doors and on loading edges caused by loading/unloading, as well as rust caused by stone chips.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Textured paint protection film - PVC


  • Very thick material

  • Stone chips, scratches, abrasions and the effects of bad weather. The adhesive also guarantees reliable adhesion in extreme weather conditions, for example with temperature and humidity changes

  • Metal and plastic covers

  • Triangular windows in the upper part of the bodywork and wheel arch, kick plate and door sill in the lower part of the bodywork. Loading edge, front spoiler and recessed door handle


Strength


  • Good resistance to UV rays

  • Resistant to wax, wax removers, windscreen cleaners, anti-freeze, car wash, oil, high-pressure washing, petrol


Simple self-assembly and removal with an overall thickness of 0.30 mm


  • Can be pulled without becoming deformed, including around curves and angles

  • Anti-slip and soundproofing


Simple self-assembly


Before applying, carefully clean the surface the paint needs to adhere to ensure it is free from grease and dust; remove any paint residues. Apply in a place protected from wind, dust and direct sunlight. Only adhere the Würth paint protection film when it is damp. Do not apply to freshly painted surfaces!



Easy to remove


Starting from any corner, the Würth paint protection film can be removed without tears and without leaving any residue. It is recommended that you lightly heat the corner in question with a hairdryer to facilitate its grip.

Notice

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability attributable to its use. We ensure the consistent quality of our products. Würth products are constantly being improved. We therefore reserve the right to make technical changes and further develop products at any time and without prior notice. Thickness tolerance: ± 5 mm.