For detailed information, other images and documents, please select individual articles from the following table.
Painter's crepe tape For indoor use
Masking work for painting with commercially available paint systems and fixing masking films. Also suitable for oven drying due to heat resistance up to 80°C.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Simple to unroll from the roll
- Convenient to apply
- Prevents unwanted tearing of the paper
Heat-resistant up to +80°C, therefore also suitable for oven drying
Excellent adhesion, even on slightly uneven surfaces
Highly resistant to commercially available paint and varnish systems
Tape can be removed without leaving any residue
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
- To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried
- The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications
- Do not use on parquet, as it can cause paint damage when removing
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Indoor applications. Masking work for painting tasks and fixing cover films.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!