For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Pallet truck with double roller, made of steel
- The descending speed of the load can be adjusted using the lever
- Loading rollers for easily entering and exiting the pallet
- Three-dimensional shaft handle for improved ergonomics
- Cast-iron hydraulic assembly with built-in reservoir
- Powder coating for a durable and high-quality finish
- Fixed steel tie rods ensure greater robustness and high fork reliability
- Equipped with a safety valve for preventing the maximum load from being exceeded and thus avoiding structural damage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!